Zoro Homepage

UFP00250 6MM ULTRABAKE

  • Mfr # UFP00250

  • Zoro # G814479624


product price: $46.89
/pk 50, $0.94/ea

Key Features

Plug Length
1 in
Color
Clear
Material
Silicone
Features
Protect Threaded Holes without Masking Surrounding Area, Recommended for Powder Coating, E-Coating, Plating and Anodizing
Maximum Hole Size
0.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UFP00250
Zoro #
G814479624
UPC #
-
Country of Origin
China

Dimensions

Plug Length
1 in
Maximum Hole Size
0.23 in
Plug Diameter at Top
0.23 in
Plug Diameter at Bottom
0.157 in
Minimum Hole Size
0.157 in

Details

Color
Clear
Material
Silicone
Item
Tapered Plugs
Features
Protect Threaded Holes without Masking Surrounding Area, Recommended for Powder Coating, E-Coating, Plating and Anodizing
Maximum Continuous Temperature
450 Degrees F
Includes Pull Tab
Yes
Maximum Intermittent Temperature
600 Degrees F
Reusable
Yes
Hardness
Shore A: 25-80

Description

Tapered Plugs, Maximum Hole Size 0.23 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.