Zoro Homepage

UFP00312 8MM ULTRABAKE

  • Mfr # UFP00312

  • Zoro # G014479639


product price: $59.65
/pk 50, $1.19/ea

Key Features

Plug Length
1 in
Color
Black
Material
Silicone
Reusable
Yes
Maximum Continuous Temperature
450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UFP00312
Zoro #
G014479639
UPC #
-
Country of Origin
China

Dimensions

Plug Length
1 in
Plug Diameter at Top
0.315 in
Plug Diameter at Bottom
0.221 in
Maximum Hole Size
0.315 in
Minimum Hole Size
0.221 in

Details

Color
Black
Material
Silicone
Item
Tapered Plugs
Reusable
Yes
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
Includes Pull Tab
Yes
Features
Protect Threaded Holes without Masking Surrounding Area, Recommended for Powder Coating, E-Coating, Plating and Anodizing
Hardness
Shore A: 25-80

Description

Tapered Plugs, Maximum Hole Size 0.315 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.