Zoro Homepage

UFP00406 10MM ULTRABAKE

  • Mfr # UFP00406-50pcs

  • Zoro # G514479658


product price: $66.29
/pk 50, $1.33/ea

Key Features

Color
Yellow
Material
Silicone
Plug Length
1 in
Reusable
Yes
Maximum Continuous Temperature
450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UFP00406-50pcs
Zoro #
G514479658
UPC #
-
Country of Origin
China

Dimensions

Plug Length
1 in
Maximum Hole Size
0.38 in
Plug Diameter at Bottom
0.315 in
Plug Diameter at Top
0.38 in
Minimum Hole Size
0.315 in

Details

Item
Tapered Plugs
Color
Yellow
Material
Silicone
Reusable
Yes
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
Includes Pull Tab
Yes
Features
Protect Threaded Holes without Masking Surrounding Area, Recommended for Powder Coating, E-Coating, Plating and Anodizing
Hardness
Shore A: 25-80

Description

Tapered Plugs, Maximum Hole Size 0.38 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.