Zoro Homepage

UFP00468 12MM ULTRABAKE

  • Mfr # UFP00468

  • Zoro # G914479647


product price: $84.15
/pk 50, $1.68/ea
Free Shipping & Returns

Key Features

Material
Silicone
Plug Length
1 in
Color
Clear
Reusable
Yes
Features
Protect Threaded Holes without Masking Surrounding Area, Recommended for Powder Coating, E-Coating, Plating and Anodizing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UFP00468
Zoro #
G914479647
UPC #
-
Country of Origin
China

Dimensions

Plug Length
1 in
Plug Diameter at Bottom
0.38 in
Plug Diameter at Top
0.47 in
Maximum Hole Size
0.47 in
Minimum Hole Size
0.38 in

Details

Material
Silicone
Item
Tapered Plugs
Color
Clear
Reusable
Yes
Features
Protect Threaded Holes without Masking Surrounding Area, Recommended for Powder Coating, E-Coating, Plating and Anodizing
Includes Pull Tab
Yes
Maximum Intermittent Temperature
600 Degrees F
Maximum Continuous Temperature
450 Degrees F
Hardness
Shore A: 25-80

Description

Tapered Plugs, Maximum Hole Size 0.47 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.