Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UFP00525 SILICONE FLANGELESS PLUG

  • Mfr # UFP00525

  • Zoro # G014479653


product price: $92.15
/pk 50, $1.84/ea
Free Shipping & Returns

Key Features

Plug Length
0.984 in
Material
Silicone
Color
Red
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UFP00525
Zoro #
G014479653
UPC #
-
Country of Origin
China

Dimensions

Plug Length
0.984 in
Maximum Hole Size
0.525 in
Plug Diameter at Bottom
0.43 in
Plug Diameter at Top
0.525 in
Minimum Hole Size
0.43 in

Details

Item
Tapered Plugs
Material
Silicone
Color
Red
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
Reusable
Yes
Includes Pull Tab
Yes
Features
Protect Threaded Holes without Masking Surrounding Area, Recommended for Powder Coating, E-Coating, Plating and Anodizing
Hardness
Shore A: 25-80

Description

Tapered Plugs, Maximum Hole Size 0.525 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.