Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UFP00718 18MM ULTRABAKE

  • Mfr # UFP00718

  • Zoro # G814479587


product price: $117.99
/pk 50, $2.36/ea
Free Shipping & Returns

Key Features

Plug Length
1 in
Material
Silicone
Color
Rusty Red
Maximum Continuous Temperature
450 Degrees F
Features
Protect Threaded Holes without Masking Surrounding Area, Recommended for Powder Coating, E-Coating, Plating and Anodizing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UFP00718
Zoro #
G814479587
UPC #
-
Country of Origin
China

Dimensions

Plug Length
1 in
Maximum Hole Size
0.709 in
Plug Diameter at Top
0.709 in
Plug Diameter at Bottom
0.63 in
Minimum Hole Size
0.63 in

Details

Material
Silicone
Color
Rusty Red
Item
Tapered Plugs
Maximum Continuous Temperature
450 Degrees F
Features
Protect Threaded Holes without Masking Surrounding Area, Recommended for Powder Coating, E-Coating, Plating and Anodizing
Reusable
Yes
Maximum Intermittent Temperature
600 Degrees F
Includes Pull Tab
Yes
Hardness
Shore A: 25-80

Description

Tapered Plugs, Maximum Hole Size 0.709 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.