Zoro Homepage

UFP00787 20MM ULTRABAKE

  • Mfr # UFP00787

  • Zoro # G414479598


product price: $74.75
/pk 20, $3.74/ea

Key Features

Color
Light Green
Plug Length
1 in
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Plug Diameter at Top
0.787 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UFP00787
Zoro #
G414479598
UPC #
-
Country of Origin
China

Dimensions

Plug Length
1 in
Plug Diameter at Top
0.787 in
Maximum Hole Size
0.787 in
Plug Diameter at Bottom
0.709 in
Minimum Hole Size
0.709 in

Details

Color
Light Green
Item
Tapered Plugs
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
Features
Protect Threaded Holes without Masking Surrounding Area, Recommended for Powder Coating, E-Coating, Plating and Anodizing
Reusable
Yes
Includes Pull Tab
Yes
Hardness
Shore A: 25-80

Description

Tapered Plugs, Maximum Hole Size 0.787 in, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.