Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UFP01024 26MM ULTRABAKE

  • Mfr # UFP01024

  • Zoro # G614479633


product price: $106.99
/pk 20, $5.35/ea
Free Shipping & Returns

Key Features

Plug Length
1 in
Color
Black
Material
Silicone
Maximum Hole Size
1.024 in
Maximum Intermittent Temperature
600 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UFP01024
Zoro #
G614479633
UPC #
-
Country of Origin
China

Dimensions

Plug Length
1 in
Maximum Hole Size
1.024 in
Plug Diameter at Bottom
0.945 in
Plug Diameter at Top
1.024 in
Minimum Hole Size
0.945 in

Details

Color
Black
Material
Silicone
Item
Tapered Plugs
Maximum Intermittent Temperature
600 Degrees F
Reusable
Yes
Maximum Continuous Temperature
450 Degrees F
Features
Protect Threaded Holes without Masking Surrounding Area, Recommended for Powder Coating, E-Coating, Plating and Anodizing
Includes Pull Tab
Yes
Hardness
Shore A: 25-80

Description

Tapered Plugs, Maximum Hole Size 1.024 in, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.