Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UFP01102 28MM ULTRABAKE

  • Mfr # UFP01102

  • Zoro # G314479643


product price: $120.99
/pk 20, $6.05/ea
Free Shipping & Returns

Key Features

Plug Length
1 in
Material
Silicone
Color
Dark Green
Features
Protect Threaded Holes without Masking Surrounding Area, Recommended for Powder Coating, E-Coating, Plating and Anodizing
Maximum Continuous Temperature
450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UFP01102
Zoro #
G314479643
UPC #
-
Country of Origin
China

Dimensions

Plug Length
1 in
Plug Diameter at Top
1.102 in
Plug Diameter at Bottom
1.024 in
Maximum Hole Size
1.102 in
Minimum Hole Size
1.024 in

Details

Material
Silicone
Item
Tapered Plugs
Color
Dark Green
Features
Protect Threaded Holes without Masking Surrounding Area, Recommended for Powder Coating, E-Coating, Plating and Anodizing
Maximum Continuous Temperature
450 Degrees F
Includes Pull Tab
Yes
Reusable
Yes
Maximum Intermittent Temperature
600 Degrees F
Hardness
Shore A: 25-80

Description

Tapered Plugs, Maximum Hole Size 1.102 in, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.