Zoro Homepage

ULTRABAKE 1.00 STAR

  • Mfr # UST-1000

  • Zoro # G810460534


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Length
50 ft
Material
Silicone - Ultrabake
Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST-1000
Zoro #
G810460534
UPC #
-
Country of Origin
China

Dimensions

Length
50 ft
Diameter
1 in

Details

Color
Green
Item
Tubing
Material
Silicone - Ultrabake

Description

UST-SH Ultrabake Silicone Star Tubing can be used to cover plain and threaded studs,shafts or other cylindrical parts; it will mask off the studs and can be used to mask off areas of shafts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.