Zoro Homepage

ULTRABAKE DUAL, 100PK

  • Mfr # UDPP-0750

  • Zoro # G310462342


product price: $57.49
/pk 100, $0.57/ea

Key Features

Material
Silicone - Ultrabake
Color
Green
Plug Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UDPP-0750
Zoro #
G310462342
UPC #
-
Country of Origin
China

Dimensions

Plug Length
1-1/2 in

Details

Material
Silicone - Ultrabake
Color
Green

Description

Ultrabake Dual Purpose Plugs are designed to plug round or square, plain or threaded holes; they will mask off the hole and allow finishing up to it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.