Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ULTRABAKE DUAL, 250PK

  • Mfr # UDPP-0625

  • Zoro # G010462321


product price: $121.99
/pk 250, $0.49/ea
Free Shipping & Returns

Key Features

Plug Length
1-1/2 in
Color
Rust Red
Material
Silicone - Ultrabake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UDPP-0625
Zoro #
G010462321
UPC #
-
Country of Origin
China

Dimensions

Plug Length
1-1/2 in

Details

Color
Rust Red
Material
Silicone - Ultrabake

Description

Ultrabake Dual Purpose Plugs are designed to plug round or square, plain or threaded holes; they will mask off the hole and allow finishing up to it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.