
ULTRABAKE HOLLOW, 250PK
Mfr # HFPP-M14
Zoro # G710461914
product price: $109.99
/pk 250, $0.44/ea
Free Shipping & Returns
Key Features
Outside Dia.
0.52 in
Plug Length
3.135 in
Color
Blue
Flange Dia.
0.575 in
Material
Silicone - Ultrabake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HFPP-M14
Zoro #
G710461914
UPC #
-
Country of Origin
China
Dimensions
Outside Dia.
0.52 in
Plug Length
3.135 in
Flange Dia.
0.575 in
Details
Color
Blue
Material
Silicone - Ultrabake
Description
Ultrabake Silicone Flanged Pull Plugs UFPP-SH series have a tapered design and hollow core to mask plain and threaded holes. Plugs will mask off the hole and the first thread of a threaded hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.