Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ULTRABAKE HOLLOW, 250PK

  • Mfr # HFPP-M16

  • Zoro # G010462307


product price: $128.99
/pk 250, $0.52/ea
Free Shipping & Returns

Key Features

Material
Silicone - Ultrabake
Color
Grey-P
Flange Dia.
0.705 in
Plug Length
3.268 in
Outside Dia.
0.606 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HFPP-M16
Zoro #
G010462307
UPC #
-
Country of Origin
China

Dimensions

Flange Dia.
0.705 in
Plug Length
3.268 in
Outside Dia.
0.606 in

Details

Material
Silicone - Ultrabake
Color
Grey-P

Description

Ultrabake Silicone Flanged Pull Plugs UFPP-SH series have a tapered design and hollow core to mask plain and threaded holes. Plugs will mask off the hole and the first thread of a threaded hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.