Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrabake Plug, Clear, Silicone 100 PK

  • Mfr # UP-5.5 SH-57848

  • Zoro # G2670426


product price: $105.99
/pk 100, $1.06/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Silicone
Maximum Hole Size
1.102 in
Plug Diameter at Top
1.102 in
Maximum Continuous Temperature
450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP-5.5 SH-57848
Zoro #
G2670426
UPC #
-
Country of Origin
China

Dimensions

Maximum Hole Size
1.102 in
Plug Diameter at Top
1.102 in
Plug Diameter at Bottom
0.938 in
Minimum Hole Size
0.938 in
Overall Length
1.102 in

Details

Item
Ultrabake Plug
Color
Clear
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
Hardness
Shore A: 25-80
Reusable
Yes
Series
UP-SH
Features
Tapered to Fit Into a Range of Hole Sizes

Description

Ultrabake Plug, UP-SH Series, Minimum Hole Size 0.938 in, Maximum Hole Size 1.102 in, Overall Length 1.102 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.