Ultrabake Plug, Clear, Silicone 100 PK
Mfr # UP1531-16 SH-57851
Zoro # G2670959
product price: $295.99
/pk 100, $2.96/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
Silicone
Maximum Intermittent Temperature
600 Degrees F
Series
UP-SH
Reusable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UP1531-16 SH-57851
Zoro #
G2670959
UPC #
-
Country of Origin
China
Dimensions
Minimum Hole Size
1.25 in
Maximum Hole Size
1.531 in
Plug Diameter at Bottom
1.25 in
Overall Length
1 in
Plug Diameter at Top
1.531 in
Details
Item
Ultrabake Plug
Color
Clear
Material
Silicone
Maximum Intermittent Temperature
600 Degrees F
Series
UP-SH
Reusable
Yes
Hardness
Shore A: 25-80
Features
Tapered to Fit Into a Range of Hole Sizes
Maximum Continuous Temperature
450 Degrees F
Description
Ultrabake Plug, UP-SH Series, Minimum Hole Size 1.25 in, Maximum Hole Size 1.531 in, Overall Length 1 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.