Zoro Homepage

Ultrabake Plug, Clear, Silicone 100 PK

  • Mfr # UP2469-16 SH-57853

  • Zoro # G2669540


product price: $406.99
/pk 100, $4.07/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Silicone
Plug Diameter at Top
2.469 in
Overall Length
1 in
Minimum Hole Size
1.969 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP2469-16 SH-57853
Zoro #
G2669540
UPC #
-
Country of Origin
China

Dimensions

Plug Diameter at Top
2.469 in
Overall Length
1 in
Minimum Hole Size
1.969 in
Plug Diameter at Bottom
1.969 in
Maximum Hole Size
2.469 in

Details

Item
Ultrabake Plug
Color
Clear
Material
Silicone
Hardness
Shore A: 25-80
Features
Tapered to Fit Into a Range of Hole Sizes
Reusable
Yes
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
Series
UP-SH

Description

Ultrabake Plug, UP-SH Series, Minimum Hole Size 1.969 in, Maximum Hole Size 2.469 in, Overall Length 1 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.