Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrabake Plug, Clear, Silicone, 100 PK

  • Mfr # UP472-12 SH-57849

  • Zoro # G2669629


product price: $35.85
/pk 100, $0.36/ea

Key Features

Color
Clear
Material
Silicone
Series
UP-SH
Maximum Hole Size
0.472 in
Maximum Intermittent Temperature
600 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP472-12 SH-57849
Zoro #
G2669629
UPC #
-
Country of Origin
China

Dimensions

Maximum Hole Size
0.472 in
Plug Diameter at Top
0.472 in
Overall Length
0.75 in
Minimum Hole Size
0.35 in
Plug Diameter at Bottom
0.35 in

Details

Item
Ultrabake Plug
Color
Clear
Material
Silicone
Series
UP-SH
Maximum Intermittent Temperature
600 Degrees F
Hardness
Shore A: 25-80
Reusable
Yes
Features
Tapered to Fit Into a Range of Hole Sizes
Maximum Continuous Temperature
450 Degrees F

Description

Ultrabake Plug, UP-SH Series, Minimum Hole Size 0.35 in, Maximum Hole Size 0.472 in, Overall Length 0.75 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.