Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrabake Plug, Clear, Silicone 1000 PK

  • Mfr # UP062 SH-57840

  • Zoro # G2660599


product price: $73.29
/pk 1000, $0.07/ea

Key Features

Color
Clear
Material
Silicone
Overall Length
0.625 in
Plug Diameter at Bottom
0.016 in
Plug Diameter at Top
0.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP062 SH-57840
Zoro #
G2660599
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.625 in
Plug Diameter at Bottom
0.016 in
Plug Diameter at Top
0.062 in
Maximum Hole Size
0.062 in
Minimum Hole Size
0.016 in

Details

Item
Ultrabake Plug
Color
Clear
Material
Silicone
Hardness
Shore A: 25-80
Series
UP-SH
Reusable
Yes
Maximum Continuous Temperature
450 Degrees F
Features
Tapered to Fit Into a Range of Hole Sizes
Maximum Intermittent Temperature
600 Degrees F

Description

Ultrabake Plug, UP-SH Series, Minimum Hole Size 0.016 in, Maximum Hole Size 0.062 in, Overall Length 0.625 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.