Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrabake Plug, Clear, Silicone 1000 PK

  • Mfr # UP100S SH-57842

  • Zoro # G2657342


product price: $52.45
/pk 1000, $0.05/ea

Key Features

Color
Clear
Material
Silicone
Features
Tapered to Fit Into a Range of Hole Sizes
Plug Diameter at Top
0.1 in
Maximum Continuous Temperature
450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP100S SH-57842
Zoro #
G2657342
UPC #
-
Country of Origin
China

Dimensions

Plug Diameter at Top
0.1 in
Overall Length
1 in
Plug Diameter at Bottom
0.031 in
Minimum Hole Size
0.031 in
Maximum Hole Size
0.1 in

Details

Item
Ultrabake Plug
Color
Clear
Material
Silicone
Features
Tapered to Fit Into a Range of Hole Sizes
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
Hardness
Shore A: 25-80
Reusable
Yes
Series
UP-SH

Description

Ultrabake Plug, UP-SH Series, Minimum Hole Size 0.031 in, Maximum Hole Size 0.1 in, Overall Length 1 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.