Zoro Homepage

Ultrabake Plug, Clear, Silicone 1000 PK

  • Mfr # UP104XL SH-57845

  • Zoro # G2658027


product price: $140.99
/pk 1000, $0.14/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Silicone
Overall Length
1.25 in
Maximum Intermittent Temperature
600 Degrees F
Reusable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP104XL SH-57845
Zoro #
G2658027
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.25 in
Minimum Hole Size
0.125 in
Plug Diameter at Top
0.375 in
Plug Diameter at Bottom
0.125 in
Maximum Hole Size
0.375 in

Details

Item
Ultrabake Plug
Color
Clear
Material
Silicone
Maximum Intermittent Temperature
600 Degrees F
Reusable
Yes
Series
UP-SH
Hardness
Shore A: 25-80
Features
Tapered to Fit Into a Range of Hole Sizes
Maximum Continuous Temperature
450 Degrees F

Description

Ultrabake Plug, UP-SH Series, Minimum Hole Size 0.125 in, Maximum Hole Size 0.375 in, Overall Length 1.25 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.