Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrabake Plug, Clear, Silicone, 1000 PK

  • Mfr # UP200 SH-57844

  • Zoro # G6068917


product price: $69.49
/pk 1000, $0.07/ea

Key Features

Color
Clear
Material
Silicone
Overall Length
0.75 in
Hardness
Shore A: 25-80
Maximum Continuous Temperature
450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP200 SH-57844
Zoro #
G6068917
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.75 in
Maximum Hole Size
0.2 in
Plug Diameter at Bottom
0.063 in
Plug Diameter at Top
0.2 in
Minimum Hole Size
0.063 in

Details

Item
Ultrabake Plug
Color
Clear
Material
Silicone
Hardness
Shore A: 25-80
Maximum Continuous Temperature
450 Degrees F
Series
UP-SH
Maximum Intermittent Temperature
600 Degrees F
Features
Tapered to Fit Into a Range of Hole Sizes
Reusable
Yes

Description

Ultrabake Plug, UP-SH Series, Minimum Hole Size 0.063 in, Maximum Hole Size 0.2 in, Overall Length 0.75 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.