Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrabake Plug, Clear, Silicone 50 PK

  • Mfr # UP2063-16 SH-57852

  • Zoro # G2670277


product price: $262.99
/pk 50, $5.26/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Silicone
Maximum Intermittent Temperature
600 Degrees F
Features
Tapered to Fit Into a Range of Hole Sizes
Plug Diameter at Bottom
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP2063-16 SH-57852
Zoro #
G2670277
UPC #
-
Country of Origin
China

Dimensions

Plug Diameter at Bottom
1.75 in
Plug Diameter at Top
2.063 in
Maximum Hole Size
2.063 in
Overall Length
1 in
Minimum Hole Size
1.75 in

Details

Item
Ultrabake Plug
Color
Clear
Material
Silicone
Maximum Intermittent Temperature
600 Degrees F
Features
Tapered to Fit Into a Range of Hole Sizes
Maximum Continuous Temperature
450 Degrees F
Series
UP-SH
Reusable
Yes
Hardness
Shore A: 25-80

Description

Ultrabake Plug, UP-SH Series, Minimum Hole Size 1.75 in, Maximum Hole Size 2.063 in, Overall Length 1 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.