Zoro Homepage

Ultrabake Plug, Green, Silicone 100 PK

  • Mfr # UP108-04 SH-51946

  • Zoro # G2657972


product price: $39.79
/pk 100, $0.40/ea

Key Features

Color
Green
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Minimum Hole Size
0.438 in
Plug Diameter at Top
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP108-04 SH-51946
Zoro #
G2657972
UPC #
-
Country of Origin
China

Dimensions

Minimum Hole Size
0.438 in
Plug Diameter at Top
0.625 in
Plug Diameter at Bottom
0.438 in
Overall Length
0.875 in
Maximum Hole Size
0.625 in

Details

Item
Ultrabake Plug
Color
Green
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Reusable
Yes
Features
Tapered to Fit Into a Range of Hole Sizes
Maximum Intermittent Temperature
600 Degrees F
Hardness
Shore A: 25-80
Series
UP-SH

Description

Ultrabake Plug, UP-SH Series, Minimum Hole Size 0.438 in, Maximum Hole Size 0.625 in, Overall Length 0.875 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.