Ultrabake Plug, Green, Silicone 100 PK
Mfr # UP6-04 SH-51958
Zoro # G2659567
product price: $121.99
/pk 100, $1.22/ea
Free Shipping & Returns
Key Features
Color
Green
Material
Silicone
Features
Tapered to Fit Into a Range of Hole Sizes
Plug Diameter at Bottom
1.031 in
Series
UP-SH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UP6-04 SH-51958
Zoro #
G2659567
UPC #
-
Country of Origin
China
Dimensions
Plug Diameter at Bottom
1.031 in
Plug Diameter at Top
1.25 in
Maximum Hole Size
1.25 in
Minimum Hole Size
1.031 in
Overall Length
1 in
Details
Item
Ultrabake Plug
Color
Green
Material
Silicone
Features
Tapered to Fit Into a Range of Hole Sizes
Series
UP-SH
Maximum Continuous Temperature
450 Degrees F
Hardness
Shore A: 25-80
Reusable
Yes
Maximum Intermittent Temperature
600 Degrees F
Description
Ultrabake Plug, UP-SH Series, Minimum Hole Size 1.031 in, Maximum Hole Size 1.25 in, Overall Length 1 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.