Zoro Homepage

Ultrabake Plug, Green, Silicone 1000 PK

  • Mfr # UP100-04 SH-51932

  • Zoro # G2658298


product price: $46.99
/pk 1000, $0.05/ea

Key Features

Color
Green
Material
Silicone
Reusable
Yes
Hardness
Shore A: 25-80
Maximum Hole Size
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP100-04 SH-51932
Zoro #
G2658298
UPC #
-
Country of Origin
China

Dimensions

Maximum Hole Size
0.125 in
Plug Diameter at Bottom
0.063 in
Plug Diameter at Top
0.125 in
Minimum Hole Size
0.063 in
Overall Length
0.625 in

Details

Item
Ultrabake Plug
Color
Green
Material
Silicone
Reusable
Yes
Hardness
Shore A: 25-80
Features
Tapered to Fit Into a Range of Hole Sizes
Maximum Intermittent Temperature
600 Degrees F
Maximum Continuous Temperature
450 Degrees F
Series
UP-SH

Description

Ultrabake Plug, UP-SH Series, Minimum Hole Size 0.063 in, Maximum Hole Size 0.125 in, Overall Length 0.625 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.