Zoro Homepage

Ultrabake Rectangular Cap, Pink, Silicone 1000 PK

  • Mfr # SRC-5 SH-51586

  • Zoro # G2668877


product price: $147.99
/pk 1000, $0.15/ea
Free Shipping & Returns

Key Features

Color
Pink
Material
Silicone
Maximum Intermittent Temperature
600 Degrees F
Series
SRC-SH
Inside Length
0.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRC-5 SH-51586
Zoro #
G2668877
UPC #
-
Country of Origin
China

Dimensions

Inside Length
0.49 in
Overall Height
0.687 in
Inside Width
0.047 in

Details

Item
Ultrabake Rectangular Cap
Color
Pink
Material
Silicone
Maximum Intermittent Temperature
600 Degrees F
Series
SRC-SH
Features
Can be Used as a Plug in Small Rectangular Opens
Reusable
Yes
Maximum Continuous Temperature
450 Degrees F
Hardness
Shore A: 25 to 80

Description

Ultrabake Rectangular Cap, SRC-SH Series, Pink, Silicone, Overall Height 0.687 in, Inside Width 0.047 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.