Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrabake Rectangular Cap, Red, Silicone 1000 PK

  • Mfr # SRC-2 SH-51583

  • Zoro # G2668798


product price: $133.99
/pk 1000, $0.13/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Reusable
Yes
Inside Length
0.248 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRC-2 SH-51583
Zoro #
G2668798
UPC #
-
Country of Origin
China

Dimensions

Inside Length
0.248 in
Overall Height
0.456 in
Inside Width
0.03 in

Details

Item
Ultrabake Rectangular Cap
Color
Red
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Reusable
Yes
Maximum Intermittent Temperature
600 Degrees F
Hardness
Shore A: 25 to 80
Features
Can be Used as a Plug in Small Rectangular Opens
Series
SRC-SH

Description

Ultrabake Rectangular Cap, SRC-SH Series, Red, Silicone, Overall Height 0.456 in, Inside Width 0.03 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.