Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrabake Rectangular Cap, Yellow, Silicone 1000 PK

  • Mfr # SRC-4 SH-51585

  • Zoro # G2667221


product price: $143.99
/pk 1000, $0.14/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Silicone
Hardness
Shore A: 25 to 80
Inside Length
0.46 in
Overall Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRC-4 SH-51585
Zoro #
G2667221
UPC #
-
Country of Origin
China

Dimensions

Inside Length
0.46 in
Overall Height
0.28 in
Inside Width
0.035 in

Details

Item
Ultrabake Rectangular Cap
Color
Yellow
Material
Silicone
Hardness
Shore A: 25 to 80
Series
SRC-SH
Reusable
Yes
Maximum Continuous Temperature
450 Degrees F
Features
Can be Used as a Plug in Small Rectangular Opens
Maximum Intermittent Temperature
600 Degrees F

Description

Ultrabake Rectangular Cap, SRC-SH Series, Yellow, Silicone, Overall Height 0.28 in, Inside Width 0.035 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.