Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ULTRABAKE SILICONE, 500PK

  • Mfr # SC295-1250

  • Zoro # G210462848


product price: $77.19
/pk 500, $0.15/ea
Free Shipping & Returns

Key Features

Material
Silicone - Ultrabake
Inside Dia.
0.295 in
Color
Clear-P
Outside Dia.
0.42 in
Inside Length
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC295-1250
Zoro #
G210462848
UPC #
-
Country of Origin
China

Dimensions

Inside Dia.
0.295 in
Outside Dia.
0.42 in
Inside Length
1-1/4 in

Details

Material
Silicone - Ultrabake
Color
Clear-P

Description

SC-SH Ultrabake silicone caps are designed to mask plain and threaded studs, tube ends and even slotted holes; they will mask off the stud and allow finishing up to it. Recommended for Powder coating, e-coating, plating & anodizing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.