Zoro Homepage

Ultrabake Silicone Cap, Black, Silicone 100 PK

  • Mfr # SC1187 SH-51172

  • Zoro # G2688389


product price: $76.95
/pk 100, $0.77/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Silicone
Features
Can Stretch to Mask Larger Dimension, Rugged and Durable
Inside Length
1.187 in
Maximum Continuous Temperature
450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC1187 SH-51172
Zoro #
G2688389
UPC #
-
Country of Origin
China

Dimensions

Inside Length
1.187 in
Outside Diameter
1.312 in

Details

Item
Ultrabake Silicone Cap
Color
Black
Material
Silicone
Features
Can Stretch to Mask Larger Dimension, Rugged and Durable
Maximum Continuous Temperature
450 Degrees F
Tab Style
Center Pull
Hardness
Shore A: 25-80
Cap Top Style
Plain
Includes Tear Tab
No
Series
SC-SH
Reusable
Yes
Shape
Round
Includes Pull Tab
No
Maximum Intermittent Temperature
600 Degrees F
Includes Flange
No

Description

Ultrabake Silicone Cap, SC-SH Series, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.