Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrabake Silicone Cap, Black, Silicone, 1000 PK

  • Mfr # SC125 SH-51175

  • Zoro # G2688529


product price: $103.99
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Silicone
Cap Top Style
Plain
Reusable
Yes
Features
Can Stretch to Mask Larger Dimension, Rugged and Durable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC125 SH-51175
Zoro #
G2688529
UPC #
-
Country of Origin
China

Dimensions

Fits Thread Size
6 in - 32
Outside Diameter
0.25 in
Inside Length
0.125 in

Details

Item
Ultrabake Silicone Cap
Color
Black
Material
Silicone
Cap Top Style
Plain
Reusable
Yes
Features
Can Stretch to Mask Larger Dimension, Rugged and Durable
Tab Style
Center Pull
Shape
Round
Hardness
Shore A: 25-80
Includes Flange
No
Series
SC-SH
Maximum Continuous Temperature
450 Degrees F
Includes Tear Tab
No
Includes Pull Tab
No
Maximum Intermittent Temperature
600 Degrees F

Description

Ultrabake Silicone Cap, SC-SH Series, Fits Thread Size 6 in - 32, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.