Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrabake Silicone Cap, Black, Silicone, 1000 PK

  • Mfr # SC164-1000 SH-51197

  • Zoro # G2690866


product price: $114.99
/pk 1000, $0.11/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Silicone
Shape
Round
Inside Length
1 in
Outside Diameter
0.292 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC164-1000 SH-51197
Zoro #
G2690866
UPC #
-
Country of Origin
China

Dimensions

Inside Length
1 in
Outside Diameter
0.292 in

Details

Item
Ultrabake Silicone Cap
Color
Black
Material
Silicone
Shape
Round
Hardness
Shore A: 25-80
Features
Rugged and Durable, Can Stretch to Mask Larger Dimensions, Designed to Mask Plain and Threaded Studs
Maximum Intermittent Temperature
350 Degrees F
Series
SC-SH
Reusable
Yes
Includes Pull Tab
No
Includes Tear Tab
No
Includes Flange
No
Maximum Continuous Temperature
200 Degrees F

Description

Ultrabake Silicone Cap, SC-SH Series, Includes Pull Tab No, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.