Zoro Homepage

Ultrabake Silicone Cap, Black, Silicone, 250 PK

  • Mfr # SC812 SH-51277

  • Zoro # G2689682


product price: $108.99
/pk 250, $0.44/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Silicone
Includes Flange
No
Shape
Round
Outside Diameter
0.937 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC812 SH-51277
Zoro #
G2689682
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.937 in
Inside Length
0.812 in

Details

Item
Ultrabake Silicone Cap
Color
Black
Material
Silicone
Includes Flange
No
Shape
Round
Includes Tear Tab
No
Maximum Continuous Temperature
450 Degrees F
Includes Pull Tab
No
Features
Can Stretch to Mask Larger Dimension, Rugged and Durable
Cap Top Style
Plain
Maximum Intermittent Temperature
600 Degrees F
Reusable
Yes
Hardness
Shore A: 25-80
Tab Style
Center Pull
Series
SC-SH

Description

Ultrabake Silicone Cap, SC-SH Series, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.