Zoro Homepage

Ultrabake Silicone Cap, Black, Silicone 500 PK

  • Mfr # SC340 SH-51239

  • Zoro # G2689910


product price: $86.45
/pk 500, $0.17/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Silicone
Tab Style
Center Pull
Includes Tear Tab
No
Features
Can Stretch to Mask Larger Dimension, Rugged and Durable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC340 SH-51239
Zoro #
G2689910
UPC #
-
Country of Origin
China

Dimensions

Inside Length
0.34 in
Outside Diameter
0.46 in

Details

Item
Ultrabake Silicone Cap
Color
Black
Material
Silicone
Tab Style
Center Pull
Includes Tear Tab
No
Features
Can Stretch to Mask Larger Dimension, Rugged and Durable
Hardness
Shore A: 25-80
Cap Top Style
Plain
Maximum Continuous Temperature
450 Degrees F
Shape
Round
Includes Pull Tab
No
Maximum Intermittent Temperature
600 Degrees F
Reusable
Yes
Includes Flange
No
Series
SC-SH

Description

Ultrabake Silicone Cap, SC-SH Series, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.