Zoro Homepage

Ultrabake Silicone Cap, Blue, Silicone 100 PK

  • Mfr # SC1125 SH-51170

  • Zoro # G2687838


product price: $71.89
/pk 100, $0.72/ea

Key Features

Color
Blue
Material
Silicone
Maximum Intermittent Temperature
600 Degrees F
Cap Top Style
Plain
Features
Can Stretch to Mask Larger Dimension, Rugged and Durable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC1125 SH-51170
Zoro #
G2687838
UPC #
-
Country of Origin
China

Dimensions

Inside Length
1.125 in
Outside Diameter
1.25 in

Details

Item
Ultrabake Silicone Cap
Color
Blue
Material
Silicone
Maximum Intermittent Temperature
600 Degrees F
Cap Top Style
Plain
Features
Can Stretch to Mask Larger Dimension, Rugged and Durable
Maximum Continuous Temperature
450 Degrees F
Reusable
Yes
Shape
Round
Series
SC-SH
Includes Flange
No
Hardness
Shore A: 25-80
Includes Pull Tab
No
Includes Tear Tab
No
Tab Style
Center Pull

Description

Ultrabake Silicone Cap, SC-SH Series, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.