Zoro Homepage

Ultrabake Silicone Cap, Blue, Silicone 1000 PK

  • Mfr # SC100-0500 SH-51156

  • Zoro # G2688291


product price: $70.65
/pk 1000, $0.07/ea

Key Features

Color
Blue
Material
Silicone
Maximum Intermittent Temperature
350 Degrees F
Inside Length
0.5 in
Features
Rugged and Durable, Can Stretch to Mask Larger Dimensions, Designed to Mask Plain and Threaded Studs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC100-0500 SH-51156
Zoro #
G2688291
UPC #
-
Country of Origin
China

Dimensions

Inside Length
0.5 in
Outside Diameter
0.2 in
Fits Thread Size
4 in

Details

Item
Ultrabake Silicone Cap
Color
Blue
Material
Silicone
Maximum Intermittent Temperature
350 Degrees F
Features
Rugged and Durable, Can Stretch to Mask Larger Dimensions, Designed to Mask Plain and Threaded Studs
Reusable
Yes
Maximum Continuous Temperature
200 Degrees F
Includes Flange
No
Includes Pull Tab
No
Shape
Round
Includes Tear Tab
No
Hardness
Shore A: 25-80
Series
SC-SH

Description

Ultrabake Silicone Cap, SC-SH Series, Fits Thread Size 4 in, Includes Pull Tab No, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.