Zoro Homepage

Ultrabake Silicone Cap, Blue, Silicone 1000 PK

  • Mfr # SC148-0500 SH-51187

  • Zoro # G2689579


product price: $93.15
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Silicone
Shape
Round
Outside Diameter
0.24 in
Inside Length
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC148-0500 SH-51187
Zoro #
G2689579
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.24 in
Inside Length
0.5 in

Details

Item
Ultrabake Silicone Cap
Color
Blue
Material
Silicone
Shape
Round
Features
Rugged and Durable, Can Stretch to Mask Larger Dimensions, Designed to Mask Plain and Threaded Studs
Maximum Intermittent Temperature
350 Degrees F
Includes Pull Tab
No
Includes Flange
No
Hardness
Shore A: 25-80
Series
SC-SH
Reusable
Yes
Includes Tear Tab
No
Maximum Continuous Temperature
200 Degrees F

Description

Ultrabake Silicone Cap, SC-SH Series, Includes Pull Tab No, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.