Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrabake Silicone Cap, Blue, Silicone 1000 PK

  • Mfr # SC187-0750 SH-51207

  • Zoro # G2688039


product price: $114.99
/pk 1000, $0.11/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Silicone
Reusable
Yes
Hardness
Shore A: 25-80
Maximum Intermittent Temperature
350 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC187-0750 SH-51207
Zoro #
G2688039
UPC #
-
Country of Origin
China

Dimensions

Inside Length
0.75 in
Outside Diameter
0.315 in
Fits Thread Size
12 in

Details

Item
Ultrabake Silicone Cap
Color
Blue
Material
Silicone
Reusable
Yes
Hardness
Shore A: 25-80
Maximum Intermittent Temperature
350 Degrees F
Series
SC-SH
Maximum Continuous Temperature
200 Degrees F
Includes Flange
No
Includes Tear Tab
No
Includes Pull Tab
No
Shape
Round
Features
Rugged and Durable, Can Stretch to Mask Larger Dimensions, Designed to Mask Plain and Threaded Studs

Description

Ultrabake Silicone Cap, SC-SH Series, Fits Thread Size 12 in, Includes Pull Tab No, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.