Zoro Homepage

Ultrabake Silicone Cap, Blue, Silicone 250 PK

  • Mfr # SC62 SH-51262

  • Zoro # G2688836


product price: $70.59
/pk 250, $0.28/ea

Key Features

Color
Blue
Material
Silicone
Reusable
Yes
Includes Pull Tab
No
Outside Diameter
0.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC62 SH-51262
Zoro #
G2688836
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.187 in
Inside Length
0.062 in

Details

Item
Ultrabake Silicone Cap
Color
Blue
Material
Silicone
Reusable
Yes
Includes Pull Tab
No
Includes Tear Tab
No
Shape
Round
Maximum Continuous Temperature
450 Degrees F
Features
Can Stretch to Mask Larger Dimension, Rugged and Durable
Hardness
Shore A: 25-80
Maximum Intermittent Temperature
600 Degrees F
Cap Top Style
Plain
Tab Style
Center Pull
Includes Flange
No
Series
SC-SH

Description

Ultrabake Silicone Cap, SC-SH Series, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.