Ultrabake Silicone Cap, Blue, Silicone 500 PK
Mfr # SC406 SH-51248
Zoro # G2688072
product price: $95.95
/pk 500, $0.19/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Silicone
Reusable
Yes
Includes Tear Tab
No
Cap Top Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC406 SH-51248
Zoro #
G2688072
UPC #
-
Country of Origin
China
Dimensions
Fits Thread Size
7/16 in - 14
Inside Length
0.406 in
Outside Diameter
0.531 in
Details
Item
Ultrabake Silicone Cap
Color
Blue
Material
Silicone
Reusable
Yes
Includes Tear Tab
No
Cap Top Style
Plain
Maximum Continuous Temperature
450 Degrees F
Includes Flange
No
Maximum Intermittent Temperature
600 Degrees F
Tab Style
Center Pull
Hardness
Shore A: 25-80
Features
Can Stretch to Mask Larger Dimension, Rugged and Durable
Includes Pull Tab
No
Shape
Round
Series
SC-SH
Description
Ultrabake Silicone Cap, SC-SH Series, Fits Thread Size 7/16 in - 14, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.