Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrabake Silicone Cap, Clear, Silicone 100 PK

  • Mfr # SC1250 SH-51176

  • Zoro # G2688757


product price: $80.75
/pk 100, $0.81/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Silicone
Inside Length
1.25 in
Series
SC-SH
Hardness
Shore A: 25-80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC1250 SH-51176
Zoro #
G2688757
UPC #
-
Country of Origin
China

Dimensions

Inside Length
1.25 in
Outside Diameter
1.382 in

Details

Item
Ultrabake Silicone Cap
Color
Clear
Material
Silicone
Series
SC-SH
Hardness
Shore A: 25-80
Maximum Intermittent Temperature
600 Degrees F
Tab Style
Center Pull
Includes Tear Tab
No
Cap Top Style
Plain
Reusable
Yes
Maximum Continuous Temperature
450 Degrees F
Shape
Round
Features
Can Stretch to Mask Larger Dimension, Rugged and Durable
Includes Pull Tab
No
Includes Flange
No

Description

Ultrabake Silicone Cap, SC-SH Series, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.