Ultrabake Silicone Cap, Clear, Silicone 100 PK
Mfr # SC2000-C01 SH-56057
Zoro # G2660276
product price: $191.99
/pk 100, $1.92/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
Silicone
Includes Tear Tab
No
Outside Diameter
2.125 in
Includes Pull Tab
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC2000-C01 SH-56057
Zoro #
G2660276
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
2.125 in
Inside Length
2 in
Details
Item
Ultrabake Silicone Cap
Color
Clear
Material
Silicone
Includes Tear Tab
No
Includes Pull Tab
No
Maximum Intermittent Temperature
600 Degrees F
Features
Rugged and Durable, Can Stretch to Mask Larger Dimensions, Designed to Mask Plain and Threaded Studs
Reusable
Yes
Includes Flange
No
Hardness
Shore A: 25-80
Series
SC-SH
Maximum Continuous Temperature
450 Degrees F
Shape
Round
Description
Ultrabake Silicone Cap, SC-SH Series, Includes Pull Tab No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.