Ultrabake Silicone Cap, Clear, Silicone 1000 PK
Mfr # SC062-0750 SH-57802
Zoro # G2661859
product price: $77.75
/pk 1000, $0.08/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
Silicone
Shape
Round
Maximum Intermittent Temperature
600 Degrees F
Includes Tear Tab
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC062-0750 SH-57802
Zoro #
G2661859
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
0.187 in
Inside Length
0.75 in
Details
Item
Ultrabake Silicone Cap
Color
Clear
Material
Silicone
Shape
Round
Maximum Intermittent Temperature
600 Degrees F
Includes Tear Tab
No
Hardness
Shore A: 25-80
Includes Flange
No
Series
SC-SH
Reusable
Yes
Features
can Stretch to Mask Larger Dimensions, Designed to Mask Plain and Threaded Studs, Tube Ends and Even Slotted Holes, Mask Off the Stud and Allow Finishing Up to It, Recommended for Powder Coating, E-Coating, Plating and Anodizing, Rugged and Durable
Includes Pull Tab
No
Maximum Continuous Temperature
450 Degrees F
Description
Ultrabake Silicone Cap, SC-SH Series, Includes Pull Tab No, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.