Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrabake Silicone Cap, Clear, Silicone 1000 PK

  • Mfr # SC080-0750 SH-57803

  • Zoro # G2663240


product price: $94.79
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Silicone
Shape
Round
Maximum Continuous Temperature
450 Degrees F
Inside Length
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC080-0750 SH-57803
Zoro #
G2663240
UPC #
-
Country of Origin
China

Dimensions

Inside Length
0.75 in
Outside Diameter
0.205 in

Details

Item
Ultrabake Silicone Cap
Color
Clear
Material
Silicone
Shape
Round
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
Reusable
Yes
Series
SC-SH
Includes Pull Tab
No
Features
can Stretch to Mask Larger Dimensions, Designed to Mask Plain and Threaded Studs, Tube Ends and Even Slotted Holes, Mask Off the Stud and Allow Finishing Up to It, Recommended for Powder Coating, E-Coating, Plating and Anodizing, Rugged and Durable
Includes Flange
No
Hardness
Shore A: 25-80
Includes Tear Tab
No

Description

Ultrabake Silicone Cap, SC-SH Series, Includes Pull Tab No, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.