Ultrabake Silicone Cap, Clear, Silicone 1000 PK
Mfr # SC137-1000 SH-57805
Zoro # G2661877
product price: $103.99
/pk 1000, $0.10/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
Silicone
Includes Pull Tab
No
Shape
Round
Series
SC-SH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC137-1000 SH-57805
Zoro #
G2661877
UPC #
-
Country of Origin
China
Dimensions
Inside Length
1 in
Outside Diameter
0.257 in
Details
Item
Ultrabake Silicone Cap
Color
Clear
Material
Silicone
Includes Pull Tab
No
Shape
Round
Series
SC-SH
Hardness
Shore A: 25-80
Reusable
Yes
Includes Tear Tab
No
Maximum Intermittent Temperature
600 Degrees F
Maximum Continuous Temperature
450 Degrees F
Features
can Stretch to Mask Larger Dimensions, Designed to Mask Plain and Threaded Studs, Tube Ends and Even Slotted Holes, Mask Off the Stud and Allow Finishing Up to It, Recommended for Powder Coating, E-Coating, Plating and Anodizing, Rugged and Durable
Includes Flange
No
Description
Ultrabake Silicone Cap, SC-SH Series, Includes Pull Tab No, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.