Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrabake Silicone Cap, Clear, Silicone 1000 PK

  • Mfr # SC140-0500 SH-51185

  • Zoro # G2689159


product price: $95.69
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Silicone
Hardness
Shore A: 25-80
Includes Flange
No
Maximum Intermittent Temperature
350 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC140-0500 SH-51185
Zoro #
G2689159
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.265 in
Inside Length
0.5 in

Details

Item
Ultrabake Silicone Cap
Color
Clear
Material
Silicone
Hardness
Shore A: 25-80
Includes Flange
No
Maximum Intermittent Temperature
350 Degrees F
Shape
Round
Maximum Continuous Temperature
200 Degrees F
Series
SC-SH
Features
Rugged and Durable, Can Stretch to Mask Larger Dimensions, Designed to Mask Plain and Threaded Studs
Includes Pull Tab
No
Includes Tear Tab
No
Reusable
Yes

Description

Ultrabake Silicone Cap, SC-SH Series, Includes Pull Tab No, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.