Ultrabake Silicone Cap, Clear, Silicone 1000 PK
Mfr # SC172-1500 SH-51201
Zoro # G2691478
product price: $133.99
/pk 1000, $0.13/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
Silicone
Outside Diameter
0.3 in
Includes Flange
No
Series
SC-SH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC172-1500 SH-51201
Zoro #
G2691478
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
0.3 in
Inside Length
1.5 in
Fits Thread Size
10 in
Details
Item
Ultrabake Silicone Cap
Color
Clear
Material
Silicone
Includes Flange
No
Series
SC-SH
Maximum Intermittent Temperature
350 Degrees F
Includes Tear Tab
No
Includes Pull Tab
No
Features
Rugged and Durable, Can Stretch to Mask Larger Dimensions, Designed to Mask Plain and Threaded Studs
Maximum Continuous Temperature
200 Degrees F
Reusable
Yes
Hardness
Shore A: 25-80
Shape
Round
Description
Ultrabake Silicone Cap, SC-SH Series, Fits Thread Size 10 in, Includes Pull Tab No, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.