Zoro Homepage

Ultrabake Silicone Cap, Clear, Silicone, 1000 PK

  • Mfr # SC180-C01 SH-56048

  • Zoro # G2661962


product price: $123.99
/pk 1000, $0.12/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Silicone
Includes Flange
No
Maximum Continuous Temperature
450 Degrees F
Series
SC-SH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC180-C01 SH-56048
Zoro #
G2661962
UPC #
-
Country of Origin
China

Dimensions

Inside Length
1 in
Outside Diameter
0.28 in

Details

Item
Ultrabake Silicone Cap
Color
Clear
Material
Silicone
Includes Flange
No
Maximum Continuous Temperature
450 Degrees F
Series
SC-SH
Includes Tear Tab
No
Maximum Intermittent Temperature
600 Degrees F
Hardness
Shore A: 25-80
Shape
Round
Includes Pull Tab
No
Features
Rugged and Durable, Can Stretch to Mask Larger Dimensions, Designed to Mask Plain and Threaded Studs
Reusable
Yes

Description

Ultrabake Silicone Cap, SC-SH Series, Includes Pull Tab No, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.