Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrabake Silicone Cap, Clear, Silicone 1000 PK

  • Mfr # SC93-C01 SH-56054

  • Zoro # G2659801


product price: $74.99
/pk 1000, $0.07/ea

Key Features

Color
Clear
Material
Silicone
Outside Diameter
0.195 in
Includes Pull Tab
No
Maximum Intermittent Temperature
600 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC93-C01 SH-56054
Zoro #
G2659801
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.195 in
Inside Length
0.75 in
Fits Thread Size
3 in

Details

Item
Ultrabake Silicone Cap
Color
Clear
Material
Silicone
Includes Pull Tab
No
Maximum Intermittent Temperature
600 Degrees F
Includes Tear Tab
No
Features
Rugged and Durable, Can Stretch to Mask Larger Dimensions, Designed to Mask Plain and Threaded Studs
Series
SC-SH
Maximum Continuous Temperature
450 Degrees F
Shape
Round
Reusable
Yes
Hardness
Shore A: 25-80
Includes Flange
No

Description

Ultrabake Silicone Cap, SC-SH Series, Fits Thread Size 3 in, Includes Pull Tab No, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.